Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 120gpm, 150psi, 12-5/8 in.

  • Mfr # 103-2283

  • Zoro # G5403806


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Bronze
Type
Positive Displacement
For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Flow Material
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-2283
Zoro #
G5403806
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Width
8 3/4 in
Length
12 5/8 in
Connection Size (In.)
1-1/2
Height
7 in
Width (In.)
8-3/4"
Length (In.)
12-5/8"
Height (In.)
7
Manufacturers Warranty Length
18 mo
Overall Length
12.6 in
Overall Width
8.8 in
Overall Height
7 in
Manufacturer Warranty Length
18 mo

Details

Item
Mechanical Flowmeter
Housing Material
Bronze
Type
Positive Displacement
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Max. Viscosity
32.6 SUS
Wetted Materials
BZ, Noryl, Nylon, Polyethylene, SAN
Flow Range
2.5 to 120 gpm
Fitting
NSF 61 Low Lead Brass
Fluid Temp. Range
32 Degrees to 80 Degrees F
Flow Range (GPM)
2 to 120
Includes
Local Register
Accuracy (%)
+/-1.5% of Reading
GPM Max.
120 gpm
Max. Temp. (F)
80
Flow Range (LPM)
7.6 to 454.3
Seal Material
EPDM
Display
Mechanical Dial
Flow Range @ GPH
120 to 7200
Standards
AWW C-700 NSF/ANSI 61&372
Max. Viscosity (SSU)
32.6
Flow Range @ CCM
7571 to 454,249
Shaft Material
Stainless Steel
Specific Gravity
1
Max. Pressure (PSI)
150
Temp.
120 Degrees F
Pressure Drop - 100% Flow (PSI)
15.0 psi
Pressure Drop - 50% Flow (PSI)
3.0 psi
Master Totalizer
99,999,900 gal
Application
For Measuring Water Flows in Chromatography Systems, Desalinization Equipment, Medical Systems, Photo Equipment, Water Treatment and Distribution, Aquaculture System, Commercial and Residential Potable Water
Chamber Material
NSF 61 Low Lead Brass
Display Type
Mechanical
Product Type
Mechanical Flowmeter
Includes Flow Rate Adjustment Knob
No
Includes Totalizer
Yes
Operating Pressure - Maximum
150 psi
Viscosity - Maximum
32.6 SUS
Includes Pressure Gauge
No
Media Temperature - Minimum
32 Degrees F
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Media Temperature - Maximum
80 Degrees F
Compatible Flow Material
Water
Unit Of Measure
Gallons
Flow Rate - Maximum
120 gpm
Flow Rate - Minimum
2.5 gpm
O-Ring Material
Ethylene Propylene
Flowmeter Type
Positive Displacement
Accuracy
+/-1.5%
Mounting Orientation
Horizontal

Description

Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 1 1/2 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.