Zoro Homepage

Flowmeter, 35 gpm, 150 psi, 9 in.

  • Mfr # 103-3721

  • Zoro # G5403824


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Bronze
Type
Positive Displacement
For Pipe Size
3/4 in
Flow Material
Water
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-3721
Zoro #
G5403824
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Height
4 1/4 in
Connection Size (In.)
3/4
Width
5 in
Width (In.)
5"
Manufacturers Warranty Length
18 mo
Length
9 in
Height (In.)
4-1/4
Length (In.)
9"
Overall Height
4.3 in
Overall Width
5 in
Manufacturer Warranty Length
18 mo
Overall Length
9 in

Details

Item
Mechanical Flowmeter
Housing Material
Bronze
Type
Positive Displacement
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Max. Viscosity
32.6 SUS
Wetted Materials
BZ, Noryl, Nylon, Polyethylene, SAN
Flow Range
0.75 to 35 gpm
Fitting
NSF 61 Low Lead Brass
Fluid Temp. Range
32 Degrees to 80 Degrees F
Application
For Measuring Water Flows in Chromatography Systems, Desalinization Equipment, Medical Systems, Photo Equipment, Water Treatment and Distribution, Aquaculture System, Commercial and Residential Potable Water
Thread
NPT
Pressure Drop - 100% Flow (PSI)
10.0 psi
Seal Material
EPDM
Includes
Local Register
Standards
AWW C-700 NSF/ANSI 61&372
Max. Temp. (F)
120
Flow Range (GPM)
0.75 to 35
Master Totalizer
9,999,990 gal
Specific Gravity
1
Max. Viscosity (SSU)
32.6
Flow Range (LPM)
2.8 to 132.5
Max. Pressure (PSI)
150
GPM Max.
35 gpm
Display
Mechanical Dial
Chamber Material
NSF 61 Low Lead Brass
Temp.
120 Degrees F
Pressure Drop - 50% Flow (PSI)
2.0 psi
Flow Range @ GPH
45 to 2100
Shaft Material
Stainless Steel
Accuracy (%)
+/-1.5% of Reading
Flow Range @ CCM
2839 to 132,489
Display Type
Mechanical
Product Type
Mechanical Flowmeter
Accuracy
+/-1.5%
Includes Pressure Gauge
No
Operating Pressure - Maximum
150 psi
Media Temperature - Minimum
32 Degrees F
Flow Rate - Minimum
0.75 gpm
Flow Rate - Maximum
35 gpm
Flowmeter Type
Positive Displacement
Includes Totalizer
Yes
Viscosity - Maximum
32.6 SUS
O-Ring Material
Ethylene Propylene
Compatible Flow Material
Water
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Media Temperature - Maximum
80 Degrees F
Mounting Orientation
Horizontal
Includes Flow Rate Adjustment Knob
No
Unit Of Measure
Gallons

Description

Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.