Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead-Free Bronze Turbine Flow Meter

  • Mfr # 109-1407

  • Zoro # G209768975


product price: $6,392.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Bronze
For Pipe Size
6 in
Connection Size
6 in
Connection Type
Flange
Standards
AWW C-700 NSF/ANSI 61&372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-1407
Zoro #
G209768975
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
6 in
Connection Size
6 in
Overall Width
6 in
Cable Length
10 ft

Details

Item
Turbine Flowmeter
Housing Material
Bronze
Connection Type
Flange
Standards
AWW C-700 NSF/ANSI 61&372
Seal Material
EPDM
Display Type
Digital
Shaft Material
Stainless Steel
Output Type
Scaled Pulse
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Pulse Rate
0.01 pulses/gal
Flow Rate - Minimum
12 gpm
Includes Flow Rate Adjustment Knob
No
Product Type
Flow Meter
Accuracy
+/-1.5%
Compatible Flow Material
Water
Flowmeter Type
Turbine
Flow Rate - Maximum
2,000 gpm
Includes Pressure Gauge
No
Unit Of Measure
Gallons
Operating Pressure - Maximum
150 psi
Media Temperature - Minimum
32 Degrees F
O-Ring Material
Ethylene Propylene
Media Temperature - Maximum
80 Degrees F
Mounting Orientation
Horizontal
Includes Totalizer
Yes
Viscosity - Maximum
32.6 SUS

Description

Turbine Flowmeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 6 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.