
Lead-Free Bronze Turbine Flow Meter
Mfr # 109-3564
Zoro # G709769052
product price: $4,145.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Bronze
For Pipe Size
3 in
Connection Size
3 in
Connection Type
Flange
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109-3564
Zoro #
G709769052
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
3 in
Connection Size
3 in
Cable Length
10 ft
Overall Width
4 in
Description
Turbine Flowmeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 3 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.