Zoro Homepage

Positive Displacement Flow Meter

  • Mfr # 107-8720

  • Zoro # G609616104


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Bronze
For Pipe Size
5/8 in
Connection Size
1 1/2 in
Connection Type
Flange
Shaft Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-8720
Zoro #
G609616104
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
5/8 in
Connection Size
1 1/2 in
Overall Width
8.8 in
Overall Height
7 in
Cable Length
10 ft
Overall Length
13 in

Details

Item
Positive Displacement Flowmeter
Housing Material
Bronze
Connection Type
Flange
Shaft Material
Stainless Steel
Output Type
Scaled Pulse
Standards
ANSI, CAN Standards 61 and 372, NSF
Display Type
Digital
Seal Material
EPDM
Flow Rate - Maximum
80 gpm
Product Type
Disc Meter
Compatible Flow Material
Water
Unit Of Measure
Gallons
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Viscosity - Maximum
32.6 SUS
O-Ring Material
Ethylene Propylene
Mounting Orientation
Horizontal
Flowmeter Type
Positive Displacement
Media Temperature - Minimum
32 Degrees F
Includes Totalizer
Yes
Media Temperature - Maximum
80 Degrees F
Operating Pressure - Maximum
150 psi
Pulse Rate
0.1 pulses/gal
Includes Flow Rate Adjustment Knob
No
Accuracy
+/-1.5%
Includes Pressure Gauge
No
Flow Rate - Minimum
1.25 gpm

Description

Positive Displacement Flowmeter, Product Type Disc Meter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 1 1/2 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.