Zoro Homepage

Positive Displacement Flow Meter

  • Mfr # 107-9933

  • Zoro # G209616092


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Bronze
For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Connection Type
NPT
Standards
ANSI, CAN Standards 61 and 372, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-9933
Zoro #
G209616092
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Overall Width
8.8 in
Cable Length
10 ft
Overall Length
12.6 in
Overall Height
7 in

Details

Item
Positive Displacement Flowmeter
Housing Material
Bronze
Connection Type
NPT
Standards
ANSI, CAN Standards 61 and 372, NSF
Shaft Material
Stainless Steel
Display Type
Digital
Seal Material
EPDM
Output Type
Scaled Pulse
Pulse Rate
0.1 pulses/gal
Media Temperature - Maximum
80 Degrees F
Flow Rate - Maximum
80 gpm
Includes Totalizer
Yes
Includes Pressure Gauge
No
Flowmeter Type
Positive Displacement
Viscosity - Maximum
32.6 SUS
Operating Pressure - Maximum
150 psi
Media Temperature - Minimum
32 Degrees F
Includes Flow Rate Adjustment Knob
No
Accuracy
+/-1.5%
Unit Of Measure
Gallons
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Compatible Flow Material
Water
O-Ring Material
Ethylene Propylene
Mounting Orientation
Horizontal
Flow Rate - Minimum
1.25 gpm
Product Type
Disc Meter

Description

Positive Displacement Flowmeter, Product Type Disc Meter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 1 1/2 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.