Zoro Homepage

Label, 1 In. H, 2 In. W, PK500

  • Mfr # 6994G

  • Zoro # G4192632


product price: $37.89
/pk 500, $0.08/ea

Key Features

Header
No Header
Material
Paper Permanent Adhesive, Polyester Laminate Flap
Width
2 in
Height
1 in
Subject Matter
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6994G
Zoro #
G4192632
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
1 in
Thickness
0.004 in

Description

Self-Laminating Label, Horizontal Rectangle, No Text, Sign Legend Green Fluorescent, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.