Label, Chemical Name_Manufacturer_Date_, Paper, 3 in W, 1 1/2 in H

  • Mfr # 18007

  • Zoro # G4057173


product price: $43.15
/pk 500, $0.09/ea

Key Features

Height
1 1/2 in
Width
3 in
Material
Paper
Shape
Rectangle
Legend
Chemical Name___Manufacturer___Date___
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18007
Zoro #
G4057173
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 in
Thickness
4 mil

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
Chemical Name___Manufacturer___Date___
Legend/Background Color
Black, Blue, Red, Yellow/White
Language
English
Laminated
Yes
Self-Adhesive
Yes
No. of Labels
500
Hazard Communication Standard
HMIG
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Background Color
Black, Blue, Red, White, Yellow
Product Type
HMIG Label
Preprinted Images
Pictogram
Number of Labels
500
Adhesive
Adhesive
Maximum Service Temperature
176 Degrees F
Retroreflective Grade
Non-Reflective
Adhesive Properties
Permanent Adhesive
Lamination Type
Self-Laminating
Minimum Service Temperature
-4 Degrees F
Preprinted Text
Chemical Name, Date, Manufacturer
Package Type
Roll

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black/Blue/Red/White/Yellow, Hazard Communication Standard HMIG, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Pictogram

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.