Zoro Homepage

Label, DangrThisLocktoBeRemovdOnlyBy, PK25

  • Mfr # 127

  • Zoro # G9987031


product price: $7.09
/pk 25, $0.28/ea

Key Features

Header
Danger
Material
Polyester Laminate Flap, Polypropylene Permanent Adhesive
Width
5 in
Height
3/4 in
Subject Matter
Lockout/Tagout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127
Zoro #
G9987031
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3/4 in
Thickness
0.004 in
Sign Legend Character Height
1/16 in, 3/32 in
Overall Width
5 in
Overall Height
3/4 in

Details

Header
Danger
Material
Polyester Laminate Flap, Polypropylene Permanent Adhesive
Subject Matter
Lockout/Tagout
Language
English
Shape
Rectangle
Header Background Color
Black, Red, White
Legend
Danger This Lock To Be Removed Only By
Background Color
White
Legend/Background Color
Red, Black/White
Write on Surface
Yes
Header Legend Color
White
Metal Detectable
No
No. of Labels
25
Item
Padlock Label
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Legend Style
Text
Laminated
Yes
Self-Adhesive
Yes
UV Resistant
No
Sign Mounting Location
Equipment
Glow In The Dark
No
Minimum Service Temperature
-65 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Number of Printed Sides
1
Sign Shape
Horizontal Rectangle
Sign Header
Danger
Sign Header Style
Text
Sign Legend Style
Text
Sign Material
Polypropylene
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
Maximum Service Temperature
200 Degrees F
Minimum Application Temperature
-10 Degrees F
Sign Legend Background Color
White
Retroreflective Grade
Not Retroreflective
Anti-Slip Surface
No
Material Special Properties
Write-On Surface
Printed Language
English
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
5 yr
Sign Legend Text Color
Black
Sign Legend
This Lock To Be Removed Only By Name ____ Dept ____
ADA Compliant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Product Type
Padlock Label

Description

Padlock Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Lock To Be Removed Only By Name ____ Dept ____, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/16 in, 3/32 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.