Tag, Inspection, Paper, 5 3/4 in H x 2 7/8 in W, White, Rectangle, 25 PK

  • Mfr # 120

  • Zoro # G7528674


product price: $6.15
/pk 25, $0.25/ea

Key Features

Material
Paper
Color
White
Height
5 3/4 in
Width
2 7/8 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120
Zoro #
G7528674
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
2 7/8 in
Hole Size
3/16 in
Thickness
0.013 in
Mounting Hole Size
3/16 in
Fastener Attachment Length
12 in

Details

Material
Paper
Color
White
Tag Shape
Rectangle
Header Legend Color
White
Item
Tag
Includes
Fiber Patch Reinforcement, 12 in 26 ga Wire Attached, Shrink Wrapped In 25s
Legend/Background Color
Green/White
Write on Surface
Yes
Legend Color
Green
Legend Style
Text
Header Background Color
Green
Language
English
Shape
Rectangle
Header
Inspection/Test Record
Reverse Side Legend
Equipment ID___Location___Test___Date___By___Results___
Legend
By, Date, Equipment ID, Location, Test
Background Color
White
Indoor/Outdoor Usage
Indoor
Product Type
Tag
Subject Matter
Inspection
Tie Material
Metal
Tag Material
Paper
Tag Color
White
Printed Language
English
Tag Style
Single Part
Number of Tags
25
Preprinted Legend (Reverse Side)
Equipment ID, Location, Test, Date, By, Results
Mounting Hole Reinforcement Type
Fiber
Header Wording (Reverse Side)
Inspectiopn/Test Record
Preprinted Legend
By, Date, Equipment ID, Location, Test
Lamination Type
Not Laminated
Fastener Type
Wire
Header Wording
Inspection/Test Record

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) Inspectiopn/Test Record, Header Wording Inspection/Test Record, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Fiber, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.