Warning Label, 5 x 3-1/2 in., PK5
Mfr # 111
Zoro # G7475797
product price: $3.49
/pk 5, $0.70/eaKey Features
Header
Warning
Material
Polyester Laminate, Polypropylene Permanent Adhesive
Width
5 in
Height
3 1/2 in
Subject Matter
Electrical Hazard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111
Zoro #
G7475797
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.003 in
Sign Legend Character Height
7/32 in
Description
Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash and Shock Hazard Appropriate PPE and tools required when working on this equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.