Shop BADGER WIRE
See all product information
Create Account
2/0 AWG, UL 1284 Lead Wire, 133 Strand, 105C, 600V, Bare copper, PVC, Black, Sold per FT
- Mfr # 1284-2/0B133-77-0
- Zoro # G914913912
product price:Â
$
8.39
/ea
Sold in multiples of 25 for
$209.75
Key Features
Conductor Material
Bare Copper
Jacket Color
Black
Nominal Outside Dia.
0.630 in
Voltage
600V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1284-2/0B133-77-0
- Zoro #
- G914913912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.630 in
Details
- Item
- Lead Wire
- Conductor Material
- Bare Copper
- Jacket Color
- Black
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Solid
- Temp. Rating
- 105°C
- Standards
- CSA AWM;CSA TEW;UL 1232;UL 1284
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.