Zoro Homepage

Lead Wire, 1/0 AWG, Black, 1 ft

  • Mfr # 1284-3/0B1672-78-0

  • Zoro # G611129838


product price: $9.19
/ea
Sold in multiples of 100 for $919.00

Key Features

Conductor Material
Bare Copper
Length
500 ft
Jacket Color
Black
Nominal Outside Dia.
0.66 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1284-3/0B1672-78-0
Zoro #
G611129838
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.66 in
Wire Size
1/1/2000

Details

Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Black
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
1672
Standards
CSA AWM;CSA TEW;UL 1232;UL 1284
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.