Zoro Homepage

Lead Wire, 2, Green, 500 ft

  • Mfr # 1283-2B19-79-2/4

  • Zoro # G311129732


product price: $3.79
/ea
Sold in multiples of 100 for $379.00

Key Features

Conductor Material
Bare Copper
Length
500 ft
Nominal Outside Dia.
0.45 in
Voltage
600V
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1283-2B19-79-2/4
Zoro #
G311129732
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.45 in
Wire Size
2

Details

Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Green
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
19
Standards
CSA AWM;CSA TEW;UL 1232;UL 1283
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.