
Lead Wire, UL 1283, 2 AWG, Tinned Copper, Black, 1 ft
Mfr # 1283-2T665-79-0
Zoro # G911129514
product price: $3.79
/eaSold in multiples of 100 for $379.00
Key Features
Conductor Material
Tinned Copper
Length
500 ft
Nominal Outside Dia.
0.45 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1283-2T665-79-0
Zoro #
G911129514
UPC #
-
Country of Origin
United States
Dimensions
Length
500 ft
Nominal Outside Dia.
0.45 in
Wire Size
2
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
665
Standards
CSA AWM;CSA TEW;UL 1232;UL 1283
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.