Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card Printer Cleaning Pens, 1 in. H, PK3

  • Mfr # ACL005

  • Zoro # G9751131


product price: $14.69
/pk 3, $4.90/ea

Key Features

For Use With
Badgy Plastic Card Printers: Badgy100, Badgy200
Depth (In.)
6 in
Width (In.)
3 in
Height (In.)
1 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACL005
Zoro #
G9751131
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
6 in
Width (In.)
3 in
Height (In.)
1 in
Overall Height
1 in
Overall Width
3 in

Details

Item
Card Printer Cleaning Pens
For Use With
Badgy Plastic Card Printers: Badgy100, Badgy200
Compatible Product Type
ID Card Printers
Product Type
Cleaning Pen

Description

Card Printer Cleaning Pens, Height (In.) 1 In., Width (In.) 3 In., Depth (In.) 6 In., For Use With All ID Printers, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.