Zoro Homepage

Card Printer, Color, 8 in. H

  • Mfr # CBGP0001C

  • Zoro # G9751201


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Color
YMCKO
Cards per Roll
100
Card Type
PVC
Print Mode
Color
Height (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBGP0001C
Zoro #
G9751201
UPC #
-
Country of Origin
France

Dimensions

Height (In.)
8 in
Card Thickness
30 mil
Width (In.)
4 in
Depth (In.)
6 in
Overall Height
8 in
Overall Width
4 in

Details

Item
Ribbon/Card Kit
Color
YMCKO
Cards per Roll
100
Card Type
PVC
Print Mode
Color
For Use With
Evolis Badgy Printers: 100, 200
Card Format
CR80
Resolution
300 dpi
Color Format
YMCKO
Product Type
ID Card Printer Ribbon
Compatible with Series
Badgy 100/200
Includes
YMCKO Color Ribbon, 100 x Thick PVC Cards
Print Color
YMCKO
Print Technology
Dye Sublimation
Typical Print Yield
100 Cards

Description

Card Printer, Cards per Roll 100, Card Type PVC, Card Format CR80, Card Thickness 30 mil, Height (In.) 8 In., Width (In.) 4 In., Depth (In.) 6 In., Print Mode Color, Color YMCKO, For Use With Evolis Badgy 100/200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.