Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Card Printer, 30 mil, 5-25/32 in. H

  • Mfr # B12U0000RS

  • Zoro # G9751226


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Type
Single-Sided
Color
Red
Width
7.9 in
Height
5.8 in
Includes
BADGY100 printer, Color ribbon (YMCKO) 50 prints, 50 blank PVC cards 0.76 mm (30 mil), A cleaning card, Installation USB key including print driver, Evolis Badge Studio software card templates, Power supply unit and cable, USB cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12U0000RS
Zoro #
G9751226
UPC #
-
Country of Origin
France

Dimensions

Width
7.9 in
Height
5.8 in
Card Thickness
30 mil
Depth
10.9 in
Overall Width
7 7/8 in
Overall Height
5 7/8 in
Overall Depth
10 7/8 in
Card Thickness - Maximum
30 mil
Media Size
2.13 in x 3.37 in - CR-80 Card
Media Thickness
29.92 mil

Details

Item
Dye Sublimation/Thermal Transfer Printer
Type
Single-Sided
Color
Red
Includes
BADGY100 printer, Color ribbon (YMCKO) 50 prints, 50 blank PVC cards 0.76 mm (30 mil), A cleaning card, Installation USB key including print driver, Evolis Badge Studio software card templates, Power supply unit and cable, USB cable
Cards per Roll
100
Card Loading Mode
25 Card Capacity
Print Mode
Color
Barcodes
Yes
Card Format
CR80
Resolution
300 dpi
Connection
USB
Card Type
PVC
For Use With
PC or MAC
Voltage
100 to 240V AC
Font
Multiple
Print Speed
45 Second
Product Type
ID Card Printer
Card Format Supported
CR80
Printer Style
Single-Sided
Input Voltage - Minimum
100 V AC
Input Voltage - Maximum
240 V AC
Includes Barcode Printing
Barcode Printing Included
Print Technology
Dye Sublimation/Thermal Transfer
Maximum Print Resolution (dpi)
300
Cables Included
USB
Printing Capability
Single Sided
Power Source
Power Adapter
Media Type
PVC Card, Plastic Card
Operating System Supported
Windows & XP, Vista 32/64, W7 32/64, W8 32/64, Windows 10, Mac OS X 10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12
Platform Supported
Mac, PC
Maximum Mono Print Speed
16 Second
Recommended Use
Card Print
Power Adapter Included
Yes
Print Color Capability
Color
Environmentally Friendly
Yes
Media Handling
1 x Feeder - 40 Card Capacity, 1 x Output Hopper - 40 Card Capacity
Standard Memory
16 MB
Certifications & Standards
CE, FCC, VCCI, BIS, CCC, KC
USB
Yes
Input Voltage
24 V DC

Description

ID Card Printer, Single Sided Printer, Print Speed 38 Seconds Per Card, Resolution 300 DPI, Cards per Roll 100, Card Loading Mode 25 Card Capacity, Card Type PVC, Card Format CR80, Card Thickness 30 mil, Connection USB, Barcodes Yes, Font Multiple, Height 5-25/32 In., Width 7-7/8 In., Depth 10-55/64 In., Voltage 100 to 240V, Print Mode Color, Red, For Use With PC or MAC, Includes Color Ribbon, 100 Cards, ID Card Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.