Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Card Printer Ribbon, Black, 8 in. H

  • Mfr # CBGR0500K

  • Zoro # G9751183


product price: $27.69
/ea

Key Features

Color
Black
Depth (In.)
6 in
Cards per Roll
500
For Use With
Evolis Badgy Printers: 100, 200
Height (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBGR0500K
Zoro #
G9751183
UPC #
-
Country of Origin
France

Dimensions

Depth (In.)
6 in
Height (In.)
8 in
Width (In.)
2 1/2 in
Overall Height
8 in
Overall Width
2 1/2 in

Details

Item
Ribbon
Color
Black
Cards per Roll
500
For Use With
Evolis Badgy Printers: 100, 200
Print Mode
Black
Compatible with Series
Badgy 100/200
Color Format
Black
Product Type
ID Card Printer Ribbon
Compatible Brand
Evolis
Number of Prints per Roll
500
Color Capability
Black
Print Technology
Thermal Transfer
Typical Print Yield
500 Cards
Print Color
Black

Description

ID Card Printer Ribbon, Cards per Roll 500, Height (In.) 8 In., Width (In.) 2-1/2 In., Depth (In.) 6 In., Print Mode Black, Color Black, For Use With Evolis Badgy 100/200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.