Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Card Printer Ribbon, Color, 8 in. H

  • Mfr # CBGR0100C

  • Zoro # G9751192


product price: $68.15
/ea

Key Features

Color
YMCKO
For Use With
Evolis Badgy Printers: 100, 200
Height (In.)
8 in
Print Mode
Color
Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBGR0100C
Zoro #
G9751192
UPC #
-
Country of Origin
France

Dimensions

Height (In.)
8 in
Depth (In.)
6 in
Width (In.)
2 1/2 in
Overall Width
2 1/2 in
Overall Height
8 in

Details

Item
Ribbon
Color
YMCKO
For Use With
Evolis Badgy Printers: 100, 200
Print Mode
Color
Cards per Roll
100
Product Type
ID Card Printer Ribbon
Compatible with Series
Badgy 100/200
Color Capability
Full Color
Number of Prints per Roll
100
Color Format
YMCKO
Compatible Brand
Evolis
Typical Print Yield
100 Cards
Print Technology
Dye Sublimation
Print Color
YMCKO

Description

ID Card Printer Ribbon, Cards per Roll 100, Height (In.) 8 In., Width (In.) 2-1/2 In., Depth (In.) 6 In., Print Mode Color, Color YMCKO, For Use With Evolis Badgy 100/200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.