Zoro Homepage

DERRICK (STP), Men's 17 in Composite Toe Miner Boot, Black, 14, EE, POLAMP02

  • Mfr # POLAMP02

  • Zoro # G4479413


product price: $322.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
EE
Style Number
POLAMP02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLAMP02
Zoro #
G4479413
UPC #
059781808718
Country of Origin
China

Dimensions

Size
14
Footwear Width
EE
Height
17 in
Width
EE
Size (PRINT)
14
Overall Height
17 in

Details

Item
Miner Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
POLAMP02
Series
DERRICK (STP)
Waterproof
No
Closure Type
Lace Up
Resists
Oils
Footwear Sole Pattern
Cleated
Midsole Material
Polyurethane
Outsole Material
Rubber
Standards
CSA/ASTM/CE
Insulation Type
-148 Degrees F 8 Layered Inner Boot
Upper Material
Synthetic Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Style
Miner Boot
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR)
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Conductive
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Insulated
Yes
Metal Chip Resisting Sole
No
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Non-Marking Sole
Yes
Heel Style
Flat Heel
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Slip Resistant
Yes
Heat Resistant
No
Static Dissipative
No
Upper Color
Black
Puncture Resistant Insole
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
Miner Boot
Insulation Technology
-148 Degrees F 8 Layered Inner Boot
Heel Definition
Flat Heel
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Synthetic Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number POLAMP02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.