Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hiker Boot, Black, Men's, 11, EEE, PR

  • Mfr # MNST-MM03

  • Zoro # G722631527


product price: $238.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNST-MM03
Zoro #
G722631527
UPC #
-
Country of Origin
China

Description

Hiker Boot, Closure Lace Up, Color Black, Width EEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Style Number MNST-MM03, Toe Cap Material Rubber, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.