Men's 8592-0000 Knee Boots, Plain Toe, 14" Height, Forest Green, 9

  • Mfr # 8592-0000-173

  • Zoro # G4900506


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Forest Green
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8592-0000-173
Zoro #
G4900506
UPC #
059781231028
Country of Origin
Canada

Dimensions

Size
9
Height
14"
Footwear Width
EEE

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Forest Green
Item
Knee Boots
Series
8592-0000
Upper Material
TR/Rubber/PU
Footwear Application
General Use
Resists
Corrosives
Metatarsal Guard
No
Footwear Sole Pattern
Ribbed
Midsole Material
EVA/Thermatuf
Footwear Closure Type
Drawstring
Style Number
8592-0000-173
Outsole Material
Rubber
Shank Material
EVA
Toe Shape
Round
Insulated
Yes
For Outdoor Traction
Yes
Typical Rubber Boot Application
General Use
Insulation Type
EVA/Thermatuf
Wide Toe Cap
No
Shoe Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Ribbed, Insulated Yes, Size 9, Footwear Width EEE, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.