Zoro Homepage

Men's Bully (TOE) Rubber Boot, Steel Toe, 15" Height, Blue, 13

  • Mfr # 96770000

  • Zoro # G4480147


product price: $85.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Blue
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96770000
Zoro #
G4480147
UPC #
059781312208
Country of Origin
Canada

Dimensions

Size
13
Height
15"
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.