Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hunter (PLN) Rubber Boot, Plain Toe, 13" Height, Green, 12

  • Mfr # 8562-0000-394

  • Zoro # G4898467


product price: $78.69
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Green
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8562-0000-394
Zoro #
G4898467
UPC #
059781371380
Country of Origin
Canada

Dimensions

Size
12
Height
13"
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Green
Item
Rubber Boot
Series
Hunter (PLN)
Upper Material
Polyurethane
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction
Resists
Corrosives
Typical Rubber Boot Application
General Use
Style Number
8562-0000-394
Outsole Material
Rubber
Insulation Type
EVA/Thermatuf
For Outdoor Traction
Yes
Insulated
Yes
Shank Material
Plastic
Metatarsal Guard
No
Footwear Sole Pattern
Chevron
Toe Shape
Round
Midsole Material
EVA
Footwear Closure Type
Drawstring
Puncture Resistant Insole
No
Removable Insole
Yes
Oil Resisting Sole
No
Ninety Degree Heel
No
Electrical Hazard Rated
No
Waterproof Type
PVC/TPR
Wide Toe Cap
No
Completely Non Metallic
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Shoe Style
Mid-Calf
Insole Material
Thermaplush, Polyurethane with Gel Pads
Min. Operating Temp.
-40 Degrees F
Insole Color
Black
Cold-Insulation Technology
Felt Inner Boot System
Footwear Brand
BAFFIN
Max. Operating Temp.
80 Degrees F
Safety Criteria
Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 12, Footwear Width EEE, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.