Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hunter (PLN) Rubber Boot, Plain Toe, 13" Height, Green, 9

  • Mfr # 8562-0000-394

  • Zoro # G4898503


product price: $78.69
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8562-0000-394
Zoro #
G4898503
UPC #
059781371359
Country of Origin
Canada

Dimensions

Size
9
Height
13"
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Green
Item
Rubber Boot
Series
Hunter (PLN)
Upper Material
Polyurethane
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction
Shank Material
Plastic
Insulation Type
EVA/Thermatuf
Insulated
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Style Number
8562-0000-394
Toe Shape
Round
Midsole Material
EVA
Resists
Corrosives
Footwear Closure Type
Drawstring
Footwear Sole Pattern
Chevron
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Waterproof Type
PVC/TPR
Oil Resisting Sole
No
Static Dissipative
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Removable Insole
Yes
Shoe Style
Mid-Calf
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
80 Degrees F
Insole Color
Black
Footwear Brand
BAFFIN
Cold-Insulation Technology
Felt Inner Boot System
Insole Material
Thermaplush, Polyurethane with Gel Pads

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 9, Footwear Width EEE, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.