Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hunter (TOE) Rubber Boot, Steel Toe, 13" Height, Green, 8

  • Mfr # 8563-0000-394

  • Zoro # G4840062


product price: $95.39
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Green
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8563-0000-394
Zoro #
G4840062
UPC #
059781424680
Country of Origin
Canada

Dimensions

Size
8
Height
13"
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Green
Item
Rubber Boot
Series
Hunter (TOE)
Upper Material
Polyurethane
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Food Processing, Manufacturing, Utilities
Resists
Corrosives
Insulated
Yes
Footwear Closure Type
Drawstring
For Outdoor Traction
Yes
Midsole Material
Rubber
Standards
ASTM F2413-05, CSA Z195-64
Shank Material
Plastic
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Insulation Type
EVA Thermal
Typical Rubber Boot Application
General Use
Toe Shape
Round
Style Number
8563-0000-394
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Wide Toe Cap
No
Completely Non Metallic
No
CSA Footwear Standard
Grade 1 Toecap
Electrical Hazard Rated
Yes
Static Dissipative
No
Removable Insole
Yes
Puncture Resistant Insole
No
Waterproof Type
PVC/TPR
Oil Resisting Sole
No
Shoe Style
Mid-Calf
Insole Material
Thermaplush, Polyurethane with Gel Pads
Min. Operating Temp.
-40 Degrees F
Insole Color
Black
Max. Operating Temp.
80 Degrees F
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
Footwear Brand
BAFFIN
Cold-Insulation Technology
Felt Inner Boot System

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 8, Footwear Width EEE, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.