Zoro Homepage

Men's Refinery Rubber Boot, Steel Toe, 11" Height, Black, 13

  • Mfr # 85740000

  • Zoro # G4479264


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85740000
Zoro #
G4479264
UPC #
059781078012
Country of Origin
Canada

Dimensions

Size
13
Height
11"
Heel Height
Less Than 1/2 in
Footwear Width
M
Boot Height Adjustment
Standard Height

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.