Zoro Homepage

Men's Refinery Rubber Boot, Steel Toe, 11" Height, Black, 8

  • Mfr # 85740000

  • Zoro # G4479316


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85740000
Zoro #
G4479316
UPC #
059781006435
Country of Origin
Canada

Dimensions

Size
8
Height
11"
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Refinery
Upper Material
Oarprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical, Utilities
Midsole Material
Oarprene
Insulation Type
-40 Degrees F Felt Inner Boot System
Standards
ASTM F2413-11, CSA Z195-14
Outsole Material
Rubber
Resists
Oil
Metatarsal Guard
No
Removable Insole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
85740000
Footwear Closure Type
Drawstring
Ninety Degree Heel
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Waterproof Type
PVC/TPR
Shank Material
Plastic
Oil Resisting Sole
Yes
Static Dissipative
No
Insulated
Yes
Footwear Sole Pattern
Lug
Puncture Resistant Insole
Yes
Shoe Style
Mid-Calf
Insole Material
Thermaplush, Polyurethane with Gel Pads
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Footwear Brand
BAFFIN
Min. Operating Temp.
-40 Degrees F
Insole Color
Black
Cold-Insulation Technology
Felt Inner Boot System
Oil-Resistant Sole Technology
Oil-Resistant Compound
Max. Operating Temp.
80 Degrees F
Puncture Resistant Insole Technology
Metal Free

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 8, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.