Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Titan Rubber Boot, Steel Toe, 15" Height, Black/Amber, 14

  • Mfr # 23590000

  • Zoro # G4479334


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black/Amber
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23590000
Zoro #
G4479334
UPC #
059781663546
Country of Origin
Canada

Dimensions

Size
14
Height
15"
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black/Amber
Item
Rubber Boot
Series
Titan
Upper Material
Oarprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical, Utilities
Closure Type
Snow Cuff
Midsole Material
Oarprene
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Insulation Type
-148 Degrees F Comfort Rated Inner Boot System
Resists
Oil
Standards
ASTM F2413-11, CSA Z195-14
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
Yes
Footwear Closure Type
Drawstring
Oil Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Static Dissipative
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Insulated
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Style Number
23590000
Metatarsal Guard
No
Waterproof Type
PVC/TPR
Shoe Style
Knee
Insole Color
Black
Oil-Resistant Sole Technology
Oil-Resistant Compound
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Boot Color
Black, Tan
Cold-Insulation Technology
B-Tek
Max. Operating Temp.
80 Degrees F
Insole Material
Thermaplush, Polyurethane with Gel Pads
Puncture Resistant Insole Technology
Steel
Min. Operating Temp.
-148 Degrees F
Footwear Brand
BAFFIN

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 14, Footwear Width EEE, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.