Men's WORKHORSE (STP), 8-Inch Work Boot, Composite Toe, 8 in Height, Black, 11

  • Mfr # 7157-0238-001

  • Zoro # G4046551


product price: $334.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
EE
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7157-0238-001
Zoro #
G4046551
UPC #
059781736431
Country of Origin
China

Dimensions

Size
11
Footwear Width
EE
Width
EE
Height
8 in
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
7157-0238-001
Manufacturers Suggested Sole Slip Rating
Best
Series
WORKHORSE (STP)
Waterproof
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Standards
CSA/ASTM
Shank Material
Non-Metallic
Closure Type
Lace Up
Resists
Acid, Oils
Upper Material
Leather
Insulation Type
Microcellular Waffle
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Non-Marking Sole
Yes
Puncture Resistant Insole
Yes
Chemical Resisting Sole
Yes
Footwear Style
8 in Work Boot
Metatarsal Guard
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Static Dissipative
No
Conductive
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR)
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Material
Polyurethane (Base), Rubber (Outsole), Leather (Upper)
Insulation Technology
Microcellular Waffle
Style Family
8-Inch Work Boot
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Heel Definition
Flat Heel
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 7157-0238-001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.