SafetyBoot, Black, Men's81/2EEE, SlipOn, PR
- Mfr # HERO-MP03
- Zoro # G124782049
product price:Â
$
191.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wide Toe Cap
Yes
Liner Material
Foam
Standards
Z195-14
Footwear Width
EEE
Toe Type
Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HERO-MP03
- Zoro #
- G124782049
- UPC #
- -
- Country of Origin
- China
Dimensions
- Footwear Width
- EEE
- Width
- EEE
- Height
- 6 in
- Size
- 8 1/2
- Fits Chest Size
- Anti-Fatigue Insole and Base Technology for Shock Absorption and Energy Return, Fixed-Fit Multi-Layer Inner Boot System
Description
Safety Boot, EEE, Men's, Black, Toe Type Composite, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number HERO-MP03, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.