Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winter Boots, Mens, 12, Lace, Steel, PR

  • Mfr # 9857-0998-001

  • Zoro # G4837463


product price: $323.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Black
Resists
Acid, Oils
Toe Type
Steel
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9857-0998-001
Zoro #
G4837463
UPC #
059781132653
Country of Origin
Canada

Dimensions

Width
EE
Size
12
Height
13 in
Boot Height
13 in
Footwear Width
EE
Overall Height
13 in
Size (PRINT)
12

Details

Item
Miner Boot
Color
Black
Resists
Acid, Oils
Toe Type
Steel
Closure Type
Lace Up
Shank Material
Steel
Outsole Material
Rubber
Upper Material
Leather
Midsole Material
Rubber
Footwear Sole Pattern
Non-Loading Lug
Insulation Type
Microcellular Waffle
Waterproof
No
Standards
CSA/ASTM
Gender
Men's
Insulated
Yes
Puncture Resistant Insole
Yes
Completely Non Metallic
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Conductive
No
Footwear Style
Miner Boot
Static Dissipative
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Satra Slip Test Results- Dairy Tile Wet
0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Series
BARROW (STP)
Heat Resistant
No
Material
Leather (Upper), Oarprene (Base)
Style Family
Miner Boot
Insulation Technology
Microcellular Waffle
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Midsole Technology
Oarprene
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Oarprene
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 9857-0998-001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.