Zoro Homepage

Winter Boots, Mens, 12, Lace, Steel, PR

  • Mfr # POLA-MP01-BK2

  • Zoro # G3837696


product price: $289.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Black
Waterproof
No
Gender
Men's
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLA-MP01-BK2
Zoro #
G3837696
UPC #
059781808473
Country of Origin
China

Dimensions

Width
EE
Height
13 in
Size
12
Footwear Width
EE
Size (PRINT)
12
Overall Height
13 in

Details

Item
Miner Boot
Color
Black
Waterproof
No
Gender
Men's
Midsole Material
Polyurethane
Resists
Acid, Electric Shock, Oils
Upper Material
Leather, Synthetic Rubber
Shank Material
Steel
Footwear Sole Pattern
Lug
Closure Type
Lace Up
Outsole Material
Rubber
Standards
CSA/ASTM/CE
Toe Type
Steel
Insulation Type
Microcellular Waffle
Chemical Resisting Sole
Yes
Insulated
Yes
Electrical Hazard Rated
Yes
Footwear Style
Miner Boot
Static Dissipative
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Non-Marking Sole
Yes
Puncture Resistant Insole
Yes
Metatarsal Guard
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Removable Insole
Yes
Completely Non Metallic
No
Lugs
Rubber
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
CONSTRUCTOR (STP)
Material
Neoprene and Leather Upper
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Construction
Molded Polyurethane Base/Rubber Outsole with Stitched Upper
Heel Definition
Flat Heel
Style Family
Miner Boot
Toe Cap Material
Steel
Insulation Technology
Microcellular Waffle
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Synthetic Rubber
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number POLA-MP01-BK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.