Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winter Boots, Mens, 13, Lace, Steel, PR

  • Mfr # 9857-0998-001

  • Zoro # G4837472


product price: $323.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Black
Gender
Men's
Waterproof
No
Resists
Acid, Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9857-0998-001
Zoro #
G4837472
UPC #
059781133681
Country of Origin
Canada

Dimensions

Width
EE
Size
13
Height
13 in
Boot Height
13 in
Footwear Width
EE
Overall Height
13 in
Size (PRINT)
13

Details

Item
Miner Boot
Color
Black
Gender
Men's
Waterproof
No
Resists
Acid, Oils
Shank Material
Steel
Insulation Type
Microcellular Waffle
Upper Material
Leather
Standards
CSA/ASTM
Footwear Sole Pattern
Non-Loading Lug
Outsole Material
Rubber
Closure Type
Lace Up
Toe Type
Steel
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Removable Insole
Yes
Insulated
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Footwear Style
Miner Boot
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Series
BARROW (STP)
Metatarsal Guard Style
None
Slip Resistant
Yes
Material
Leather (Upper), Oarprene (Base)
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Insulation Technology
Microcellular Waffle
Style Family
Miner Boot
Midsole Technology
Oarprene
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Oarprene
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number 9857-0998-001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.