Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winter Boots, Mens, 7, Lace, Steel, PR

  • Mfr # 9857-0998-001

  • Zoro # G4837411


product price: $323.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Black
Height
13 in
Insulation Type
Microcellular Waffle
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9857-0998-001
Zoro #
G4837411
UPC #
059781132608
Country of Origin
Canada

Dimensions

Width
EE
Height
13 in
Size
7
Boot Height
13 in
Footwear Width
EE
Overall Height
13 in
Size (PRINT)
7

Details

Item
Miner Boot
Color
Black
Insulation Type
Microcellular Waffle
Upper Material
Leather
Standards
CSA/ASTM
Gender
Men's
Resists
Acid, Oils
Outsole Material
Rubber
Toe Type
Steel
Footwear Sole Pattern
Non-Loading Lug
Shank Material
Steel
Waterproof
No
Midsole Material
Rubber
Closure Type
Lace Up
Insulated
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Style
Miner Boot
Conductive
No
Removable Insole
Yes
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Oil Resisting Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Series
BARROW (STP)
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Material
Leather (Upper), Oarprene (Base)
Toe Cap Material
Steel
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
Miner Boot
Midsole Technology
Oarprene
Insulation Technology
Microcellular Waffle
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Oarprene
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number 9857-0998-001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.