Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winter Boots, Mens, 8, Lace, Steel, PR

  • Mfr # 9857-0998-001

  • Zoro # G4837427


product price: $323.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Black
Resists
Acid, Oils
Upper Material
Leather
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9857-0998-001
Zoro #
G4837427
UPC #
059781132615
Country of Origin
Canada

Dimensions

Width
EE
Size
8
Height
13 in
Boot Height
13 in
Footwear Width
EE
Overall Height
13 in
Size (PRINT)
8

Details

Item
Miner Boot
Color
Black
Resists
Acid, Oils
Upper Material
Leather
Waterproof
No
Outsole Material
Rubber
Toe Type
Steel
Insulation Type
Microcellular Waffle
Closure Type
Lace Up
Midsole Material
Rubber
Gender
Men's
Footwear Sole Pattern
Non-Loading Lug
Standards
CSA/ASTM
Shank Material
Steel
Metal Chip Resisting Sole
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insulated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Conductive
No
Completely Non Metallic
No
Footwear Style
Miner Boot
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Upper Color
Black
Series
BARROW (STP)
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Material
Leather (Upper), Oarprene (Base)
Toe Cap Material
Steel
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Midsole Technology
Oarprene
Heel Definition
Flat Heel
Insulation Technology
Microcellular Waffle
Style Family
Miner Boot
Midsole Technology (PRINT)
Oarprene
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 9857-0998-001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.