Bag Holder, For 39 gal and 44 gal Bag, 16 in L 14 in W 30 in H, Steel, Silver
Mfr # BB99194
Zoro # G1797980
product price: $26.39
/eaKey Features
Color
Silver
Material
Steel
Height
30"
Width
14"
Primary Container Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB99194
Zoro #
G1797980
UPC #
185487000948
Country of Origin
China
Dimensions
Height
30"
Width
14"
Length
16"
Trash Can Dia./Width
14"
Overall Width
14 in
Details
Color
Silver
Material
Steel
Primary Container Color
Silver
Item
Bag Holder
Container Basic Material
Metal
For Use With
39 and 44 gal Bag
Specific Container Material
Steel
Product Type
Trash Bag Holder
Description
Trash Bag Holder, Width 14 in, Height 30 in, Length 16 in, Material Steel, Color Silver, For Use With 39 and 44 gal Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.