
EcoCraft Grease-Resistant Paper Wrap/Liner, 12 x 12, Blue, PK5000
Mfr # P057850
Zoro # G4141835
product price: $201.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Width
12"
Length
12"
Material
Grease-Resistant Paper
Standards
Cedar Grove Composting Approved
Special Features
Blue Check
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P057850
Zoro #
G4141835
UPC #
870740053594
Country of Origin
United States
Dimensions
Width
12"
Length
12"
Details
Item
Food Wrap
Material
Grease-Resistant Paper
Standards
Cedar Grove Composting Approved
Special Features
Blue Check
Packing Type
Box
Description
Bagcraft EcoCraft Grease-Resistant Paper Wrap/Liner, 12 x 12, Blue, 1000/Box, 5 BX/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.