Zoro Homepage

EcoCraft Grease-Resistant Paper Wrap/Liner, 14 x 14, PK4000

  • Mfr # BGC 300899

  • Zoro # G4137750


product price: $184.99
/pk 4000, $0.05/ea
Free Shipping & Returns

Key Features

Width
14"
Length
14"
Material
Grease-Resistant Paper
Packing Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGC 300899
Zoro #
G4137750
UPC #
721810089985
Country of Origin
United States

Dimensions

Width
14"
Length
14"

Details

Item
Food Wrap
Material
Grease-Resistant Paper
Packing Type
Box

Description

Bagcraft EcoCraft Grease-Resistant Paper Wrap/Liner, 14 x 14, 4000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.