
EcoCraft Grease-Resistant Paper Wrap/Liner, 16 x 15, PK3000
Mfr # BGC 300898
Zoro # G4140471
product price: $183.99
/pk 3000, $0.06/ea
Free Shipping & Returns
Key Features
Width
15"
Length
16"
Material
Grease-Resistant Paper
Standards
Cedar Grove Composting Approved
Packing Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGC 300898
Zoro #
G4140471
UPC #
721810089817
Country of Origin
United States
Dimensions
Width
15"
Length
16"
Details
Item
Food Wrap
Material
Grease-Resistant Paper
Standards
Cedar Grove Composting Approved
Packing Type
Box
Description
Bagcraft EcoCraft Grease-Resistant Paper Wrap/Liner, 16 x 15, 1000/Pack, 3 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.