EcoCraft Grease-Resistant Sandwich Bags, 6.5" x 8", Natural, PK2000

  • Mfr # BGC 300100

  • Zoro # G4186470


product price: $72.29
/pk 2000, $0.04/ea

Key Features

Bag Closure Type
Fold-Over
Bag Material
Wax-Coated Paper
Color
Natural
Width
6.5"
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGC 300100
Zoro #
G4186470
UPC #
10072181001005
Country of Origin
United States

Dimensions

Width
6.5"
Length
8"
Depth
1"
Height
8"

Details

Bag Closure Type
Fold-Over
Bag Material
Wax-Coated Paper
Color
Natural
Bag Item
Bags
Standards
Cedar Grove Composting Approved
Application
Foodservice
Color Family
Beige

Description

Bagcraft EcoCraft Grease-Resistant Sandwich Bags, 6.5" x 8", Natural, 2,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.