
Foil Sandwich wrap, 10.5X14, PK2000
Mfr # 300815
Zoro # G4504145
product price: $198.99
/pk 2000, $0.10/ea
Free Shipping & Returns
Key Features
Width
14"
Length
10.5"
Material
Foil/Paper
Product Type
Foil Sandwich wrap,10.5X14,PK2000
Packing Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300815
Zoro #
G4504145
UPC #
721810081583
Country of Origin
United States
Dimensions
Width
14"
Length
10.5"
Details
Item
Foil Sandwich wrap,10.5X14,PK2000
Material
Foil/Paper
Product Type
Foil Sandwich wrap,10.5X14,PK2000
Packing Type
Box
Description
Foil Sandwich wrap,10.5X14,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.