Zoro Homepage

Foil Single-Serve Bags, 3.5" x 8.5", Silver, PK1000

  • Mfr # 300456

  • Zoro # G4185350


product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Bag Material
Foil; Paper Lamination
Color
Silver
Width
3.5"
Depth
1.5"
Bag Features
Hot Dog Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300456
Zoro #
G4185350
UPC #
10072181004563
Country of Origin
United States

Dimensions

Width
3.5"
Depth
1.5"
Height
8.5"

Details

Bag Material
Foil; Paper Lamination
Color
Silver
Bag Features
Hot Dog Bags
Bag Item
Bags
Closure
Fold-Over
Application
Foodservice

Description

Bagcraft Foil Single-Serve Bags, 3.5" x 8.5", Silver, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.