
Foil Single-Serve Bags, 6" x 6.5", Silver, Hamburger Design, PK1000 PK
Mfr # BGC 300527
Zoro # G500929402
product price:Â $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Bag Material
Foil; Paper Lamination
Color
Silver, Hamburger Design
Width
6"
Depth
0.75"
Bag Item
Bags
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BGC 300527
Zoro #
G500929402
UPC #
-
Country of Origin
United States
Dimensions
Width
6"
Depth
0.75"
Height
6.5"
Details
Bag Material
Foil; Paper Lamination
Color
Silver, Hamburger Design
Bag Item
Bags
Bag Features
Hamburger Bags
Material
Foil/Paper
Application
Foodservice
Closure
Fold-Over
Description
Foil and paper lamination provides heat retention. Fast-loading with easy closure for high-speed operations. Upscale appearance boosts sales and quality image.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.