Foil/Paper/Honeycomb Insulated Bag, 2", 8" x 6", White, PK1000

  • Mfr # 300519

  • Zoro # G4189690


product price:  $178.48
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Bag Material
Paper; Foil
Color
White
Width
8"
Thickness
2"
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300519
Zoro #
G4189690
UPC #
10072181005195
Country of Origin
United States

Dimensions

Width
8"
Thickness
2"
Depth
2"
Height
6"

Details

Bag Material
Paper; Foil
Color
White
Bag Features
Delicious
Bag Item
Bags
Closure
Fold Lock
Grade
General Purpose
Application
Foodservice

Description

Bagcraft Foil/Paper/Honeycomb Insulated Bag, 2", 8" x 6", White, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.