Zoro Homepage

Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000

  • Mfr # 300422

  • Zoro # G4189383


product price: $84.65
/pk 2000, $0.04/ea
Free Shipping & Returns

Key Features

Bag Material
Wax-Coated Paper
Color
White
Width
6.5"
Depth
1"
Bag Item
Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300422
Zoro #
G4189383
UPC #
721810042287
Country of Origin
United States

Dimensions

Width
6.5"
Depth
1"
Height
8"

Details

Bag Material
Wax-Coated Paper
Color
White
Bag Item
Bags
Closure
Fold-Over
Application
Foodservice

Description

Bagcraft Grease-Resistant Single-Serve Bags, 6.5" x 8", White, 2,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.