
Honeycomb Insulated Wrap, 12" x 12 ", PK4 PK
Mfr # 300806
Zoro # G000929698
product price: $314.99
/pk 4, $78.75/ea
Free Shipping & Returns
Key Features
Width
12"
Length
12"
Material
Foil/Paper
Packing Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300806
Zoro #
G000929698
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Length
12"
Details
Item
Food Wrap
Material
Foil/Paper
Packing Type
Roll
Description
Superior dead-fold action ensures tight-hold wrapping. Two layers: reflective foil and moisture-absorbing paper help keep crispy breads and buns fresh. Honeycomb design creates air pockets, enabling superior heat retention.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.