
Honeycomb Insulated Wrap, 13 x 10 1/2, PK2000
Mfr # 300809
Zoro # G4141853
product price: $344.99
/pk 2000, $0.17/ea
Free Shipping & Returns
Key Features
Width
13"
Length
10.5"
Material
Foil/Paper
Packing Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300809
Zoro #
G4141853
UPC #
1007218100804
Country of Origin
United States
Dimensions
Width
13"
Length
10.5"
Details
Item
Food Wrap
Material
Foil/Paper
Packing Type
Box
Description
Bagcraft Honeycomb Insulated Wrap, 13 x 10 1/2, 500/Pack, 4 Pack/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.