
Honeycomb Insulated Wrap, 14 x 16, PK1000
Mfr # BGC 300841
Zoro # G4140593
product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Width
14"
Length
16"
Material
Foil/Paper
Packing Type
Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGC 300841
Zoro #
G4140593
UPC #
721810084171
Country of Origin
United States
Dimensions
Width
14"
Length
16"
Details
Item
Food Wrap
Material
Foil/Paper
Packing Type
Pack
Description
Bagcraft Honeycomb Insulated Wrap, 14 x 16, 500/Pack, 2 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.